45 x 42 x 34-5/16 in. 4430 CFM Evaporative Cooler
AeroCool® Pro Series 45 x 42 x 34-5/16 in. 4430 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to remove access doors reduce maintenance time
- Pro-Clean system will maintain entire system for years of operation
- The high efficiency blend of media delivers colder air than any other home comfort evaporative cooler sold today
- Additionally the cooler comes equipped with it's own winterizing panel that keeps the cold out during those winter months when not in use
- Utilizes Pro-Armor, a polymeric inner structure that completely shields the wet section from corrosive interaction
Specifications
- Application:
- Residential
- CFM:
- 4430 ft3/min
- Collection:
- AeroCool® Pro Series
- Height:
- 34-5/16 in
- Horsepower:
- 1 hp
- Length:
- 45 in
- Material:
- Hot Dipped Galvanized Steel
- Volts:
- 120/240V
- Width:
- 42 in