12 x 34-5/16 in. 4551 CFM Evaporative Cooler
AeroCool® Trophy 12 x 34-5/16 in. 4551 CFM Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- CFM:
- 4551 ft3/min
- Collection:
- AeroCool® Trophy
- Height:
- 34-5/16 in
- Horsepower:
- 1 hp
- Length:
- 12 in
- Material:
- Hot Dipped Galvanized Steel
- Volts:
- 115/230V