45 x 42 x 34-5/16 in. 4750 CFM Evaporative Cooler
AeroCool® Trophy 45 x 42 x 34-5/16 in. 4750 CFM Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Residential
- CFM:
- 4750 ft3/min
- Collection:
- AeroCool® Trophy
- Height:
- 34-5/16 in
- Horsepower:
- 1 hp
- Length:
- 45 in
- Material:
- Hot Dipped Galvanized Steel
- Volts:
- 115/230V
- Width:
- 42 in