This product requires certification to purchase.

33-1/4 x 36 in. 5000 CFM Evaporative Cooler

Phoenix Manufacturing

Brisa® 33-1/4 x 36 in. 5000 CFM Evaporative Cooler

  • Fast #
  • Part #PBW5502
  • Item #5098337
  • Manufacturer Part #BW5502
5 out of 5 Customer Rating
Brand image
Phoenix Manufacturing

Brisa® 33-1/4 x 36 in. 5000 CFM Evaporative Cooler

  • Fast #
  • Part #PBW5502
  • Item #5098337
  • Manufacturer Part #BW5502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CFM:
5000 ft3/min
Coating:
Galvanized
Collection:
Brisa®
Depth:
27-1/4 in
Height:
36 in
Horsepower:
1/2 hp
Material:
Steel
Volts:
115/120V
Width:
33-1/4 in