This product requires certification to purchase.

22 x 32 in. 2180 CFM Evaporative Cooler

Phoenix Manufacturing

Frigiking® 22 x 32 in. 2180 CFM Evaporative Cooler

  • Fast #
  • Part #PFS350A
  • Item #2146856
  • Manufacturer Part #FS350A
5 out of 5 Customer Rating
Brand image
Phoenix Manufacturing

Frigiking® 22 x 32 in. 2180 CFM Evaporative Cooler

  • Fast #
  • Part #PFS350A
  • Item #2146856
  • Manufacturer Part #FS350A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CFM:
2180 ft3/min
Coating:
Galvanized
Collection:
Frigiking®
Depth:
28 in
Height:
32 in
Horsepower:
1/3 hp
Material:
Steel
UPC:
031182950029
Volts:
120V
Width:
22 in