1/2 in. FNPT Single Handle Lavatory Faucet Valve
1/2 in. FNPT Single Handle Lavatory Faucet Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in The U.S.A
- Single handle wall lavatory set valve
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.2
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve