This product requires certification to purchase.

1-Hole Bathroom Faucet with Single Blade Handle in Polished Chrome

Phylrich®

1-Hole Bathroom Faucet with Single Blade Handle in Polished Chrome

  • Fast #
  • Part #P29006026
  • Item #5053550
  • Manufacturer Part #290-06/026
5 out of 5 Customer Rating
Brand image
Phylrich®

1-Hole Bathroom Faucet with Single Blade Handle in Polished Chrome

  • Fast #
  • Part #P29006026
  • Item #5053550
  • Manufacturer Part #290-06/026
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Trim Only:
No
WaterSense Labeled:
No