This product requires certification to purchase.

23-3/4 in. Shower Rail in Satin Nickel

Phylrich®

23-3/4 in. Shower Rail in Satin Nickel

  • Fast #
  • Part #PK6025015
  • Item #3997690
  • Manufacturer Part #K6025/015
5 out of 5 Customer Rating
Brand image
Phylrich®

23-3/4 in. Shower Rail in Satin Nickel

  • Fast #
  • Part #PK6025015
  • Item #3997690
  • Manufacturer Part #K6025/015
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ASME A112.181/ CSA B1251, ASME 112.18.2/ CSA
  • B125.2, ANSI NSF, CEC,
  • Water sense 61 Sect. 9, State of MA.
  • Requires Certification
  • Green

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Slide Bar Height:
23-3/4
UPC:
883908830555