24 in. Shower Rail in Polished Nickel
24 in. Shower Rail in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA compliance: No
- Primary material: Brass
-
Green
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B125.1, CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/8
- NSF Certified:
- Yes
- Slide Bar Height:
- 23-3/4
- UPC:
- 883908584267