This product requires certification to purchase.

3/4 in. Deck Tub Set with Hand Shower Rough-In Valve

Phylrich®

3/4 in. Deck Tub Set with Hand Shower Rough-In Valve

  • Fast #
  • Part #P80001249
  • Item #402082
  • Manufacturer Part #80001249
4.5 out of 5 Customer Rating
Brand image
Phylrich®

3/4 in. Deck Tub Set with Hand Shower Rough-In Valve

  • Fast #
  • Part #P80001249
  • Item #402082
  • Manufacturer Part #80001249
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For deck tub lever handle sets
  • 3/4" Ceramic disc, with 4 port, 2 function deck diverter valve (80001526), quick connect for spout, 3/4" nipple, 36" high pressure rough hose for handshower and rough for K6005 deck bracket for handshower
  • Requires Certification

Specifications

ADA Compliant:
No
End Connections:
3/4 in
Faucet Connection Size:
3/4 in
Handle Type:
Lever
Installation Type:
Deck Mount
Valve Size:
3/4 in
WaterSense Labeled:
No