3/4 in. Inlet Diverter Valve
3/4 in. Inlet Diverter Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Valve Size:
- 3/4 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No