This product requires certification to purchase.

3/4 in. NPT Thermostat Mixing Valve

Phylrich®

3/4 in. NPT Thermostat Mixing Valve

  • Fast #
  • Part #P34THERM001
  • Item #3192278
  • Manufacturer Part #1-135
5 out of 5 Customer Rating
Brand image
Phylrich®

3/4 in. NPT Thermostat Mixing Valve

  • Fast #
  • Part #P34THERM001
  • Item #3192278
  • Manufacturer Part #1-135
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 94
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Integral stops and filters
  • Requires a separate volume control valve
  • Anti-scald
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Height:
5-1/2
Length:
9-3/8
Pressure - Maximum:
70 psi
Recommended Valve Application:
Water
UPC:
883908050403
Valve Size:
3/4 in
Valve Type:
Thermostat Mixing Valve