Two Handle Roman Tub Faucet in Satin Nickel
Baroque Two Handle Roman Tub Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in the U.S.A.
- Style: Baroque
- Collection: Regent Cut Crystal
- Temperature Controlled By Handles
- Lever Handles
- Required Valve: 80001249
- Low lead compliant – complies with federal and state regulations for lead content
- WARNING For California Residents - Prop 65
- Mechanical Warranty: 10 Years from date of purchase.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Baroque
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 3/4 in
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Crystal
- Number of Handles:
- Two Handle
- UPC:
- 883908220219
- WaterSense Labeled:
- Yes