1-1/4 in. Towel Ring in Satin Nickel
Basic 1-1/4 in. Towel Ring in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Basic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/4
- Diameter:
- 8-3/8
- Height:
- 9-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Projection:
- 1-1/4
- UPC:
- 883908828927