This product requires certification to purchase.

2.5 gpm 1-Function Wall Mount Pressure Balance Shower Set Trim with Single Cross Handle in Pewter

Phylrich®

Basic 2.5 gpm 1-Function Wall Mount Pressure Balance Shower Set Trim with Single Cross Handle in Pewter

  • Fast #
  • Part #PDPB313715A
  • Item #3233848
  • Manufacturer Part #DPB3137/15A
4.8 out of 5 Customer Rating
Brand image
Phylrich®

Basic 2.5 gpm 1-Function Wall Mount Pressure Balance Shower Set Trim with Single Cross Handle in Pewter

  • Fast #
  • Part #PDPB313715A
  • Item #3233848
  • Manufacturer Part #DPB3137/15A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Basic
Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Cross
Height:
7-1/4
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Trim Only:
Yes
UPC:
883908794819
WaterSense Labeled:
No