This product requires certification to purchase.

1-Hook Robe Hook in Polished Nickel

Phylrich®

Basic II 1-Hook Robe Hook in Polished Nickel

  • Fast #
  • Part #PDB10014
  • Item #3821687
  • Manufacturer Part #DB10/014
5 out of 5 Customer Rating
Brand image
Phylrich®

Basic II 1-Hook Robe Hook in Polished Nickel

  • Fast #
  • Part #PDB10014
  • Item #3821687
  • Manufacturer Part #DB10/014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ada compliance: No
  • Primary material: Brass
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Basic II
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
Height:
3 in
IAPMO Listed:
Yes
Material:
Brass
Mount Type:
Wall
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Hooks:
1
Projection:
1-1/4 in
UPC:
883908827586