25-5/8 in. Towel Bar in Polished Chrome
Basic II 25-5/8 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA compliance: No
- Installation type: Wall mounted
- Primary material: Brass
- Style: Contemporary
- Collection: Basic ll
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4
- CARB OTC LEED Compliant:
- No
- Collection:
- Basic II
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- Yes
- Length:
- 25-5/8
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/8
- UPC:
- 883908828477