This product requires certification to purchase.

Single Function Showerhead in Satin Brass

Phylrich®

Basic Single Function Showerhead in Satin Brass

  • Fast #
  • Part #PK831004
  • Item #3997883
  • Manufacturer Part #K831/004
5 out of 5 Customer Rating
Brand image
Phylrich®

Basic Single Function Showerhead in Satin Brass

  • Fast #
  • Part #PK831004
  • Item #3997883
  • Manufacturer Part #K831/004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Installation type: Wall mounted
  • ADA compliance: Yes
  • Primary material: Brass
  • Flow restriction: 1.75 gpm
  • Water pressure maximum: 85 psi
  • Water pressure minimum: 20 psi
  • Water pressure recommended: 60 psi
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Basic
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Diameter:
8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
883908829849
WaterSense Labeled:
Yes