Single Post Toilet Paper Holder in Polished Nickel
Basic Single Post Toilet Paper Holder in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Basic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/8 in
- Mount Type:
- Wall
- Projection:
- 1-1/4 in