This product requires certification to purchase.

Two Handle Wall Mount and Widespread Bathroom Sink Faucet in Polished Chrome

Phylrich®

Basic Two Handle Wall Mount and Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PD137026
  • Item #3234973
  • Manufacturer Part #D137/026
4.8 out of 5 Customer Rating
Brand image
Phylrich®

Basic Two Handle Wall Mount and Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PD137026
  • Item #3234973
  • Manufacturer Part #D137/026
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Wall Mount, Widespread
CEC Compliant:
For Sale in CA
Collection:
Basic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
10-7/8 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Cross
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
6-1/2 in
UPC:
883908762801