This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

Phylrich®

Basic Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #PD131015
  • Item #3235135
  • Manufacturer Part #D131/015
4.9 out of 5 Customer Rating
Brand image
Phylrich®

Basic Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #PD131015
  • Item #3235135
  • Manufacturer Part #D131/015
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Style: Contemporary
  • Collection: Basic
  • Temperature controlled by handles
  • Lever handles
  • Made in the U.S.A
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Basic
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Included:
Yes
Faucet Center Size:
8 in - 12 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
5 in
Spout Reach:
5-3/8 in
UPC:
883908761514
WaterSense Labeled:
Yes