18 in. Towel Bar in Antique Brass
Colonial 18 in. Towel Bar in Antique Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Colonial
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 3-1/4 in
- Height:
- 2-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 20-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- UPC:
- 883908692290