Hand Shower in Satin Nickel
Hand Shower in Satin Nickel
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Height:
- 1-1/2
- Length:
- 3-1/2
- UPC:
- 883908830371
- WaterSense Labeled:
- No
- Width:
- 1-1/4