Hand Shower
Hand Shower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For deck tub lever handle sets
- 3/4" Ceramic disc, with 4 port, 2 function deck diverter valve (80001526), quick connect for spout, 3/4" nipple, 36" high pressure rough hose for handshower and rough for K6005 deck bracket for handshower
Specifications
- ADA Compliant:
- No
- Faucet Connection Size:
- 3/4 in
- Handle Type:
- Lever
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No