One Handle Single Function Shower Faucet in Antique Brass
One Handle Single Function Shower Faucet in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-5/8
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Trim Only:
- No
- UPC:
- 883908794475
- Valve Trim Type:
- Pressure Balancing