3-Hole Bathroom Faucet with Double Straight Lever Handle in Antique Bronze
Revere & Savannah 3-Hole Bathroom Faucet with Double Straight Lever Handle in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Satin Nickel
- Limited lifetime warranty
- ANSI/NSF61 certified
- Great complement to any lavatory sink by Elkay
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Revere & Savannah
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1-1/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-1/2
- Spout Reach:
- 6-1/4
- Spout Type:
- C-Spout
- Trim Only:
- No
- UPC:
- 883908763587
- WaterSense Labeled:
- No