Single Handle Shower Faucet
Basic Single Handle Shower Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary style
- Temperature controlled by pressure balance
- Tubular cross handle
- Low lead compliant complies with federal and state regulations for lead content
- Made in the USA
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME 112.18.2
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B1251, CSA B125.2
- Collection:
- Basic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Width:
- 7-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Cross
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 10-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- UPC:
- 883908794604
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes