Toilet Paper Holder in Satin Gold
Toilet Paper Holder in Satin Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Height:
- 3-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-1/8 in
- Mount Type:
- Wall
- UPC:
- 883908629050