This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Phylrich®

Valencia Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PK338B014
  • Item #3215451
  • Manufacturer Part #K338B/014
3.8 out of 5 Customer Rating
Brand image
Phylrich®

Valencia Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PK338B014
  • Item #3215451
  • Manufacturer Part #K338B/014
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Valencia
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
6-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-3/8 in
Spout Reach:
5-1/2 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
883908293961
Vandal Resistant:
No
WaterSense Labeled:
Yes