Wall Mount Hand Shower Bracket with Outlet in Polished Gold
Wall Mount Hand Shower Bracket with Outlet in Polished Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With 1/2" outlet for handshower
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Depth:
- 4-1/4 in
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 883908582843
- WaterSense Labeled:
- No