Pickerington storm manhole
Pickerington storm manhole
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This solid 1660 Series cover features "Pickerington Ohio 1815 Storm" tag text directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- Closed pick holes for simple access to the underlying structure or chamber, compatibility with common pick bars and tools like J-hooks, and extended, tamper-proof lifespan
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- Diameter:
- 22-1/4 in
- Waterworks Application:
- Storm