PICV 2-1/2 INCH ANSI 125 110 GPM MAX. FLOW
PICV 2-1/2 INCH ANSI 125 110 GPM MAX. FLOW
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-in-1 device includes control valve, integrated differential pressure regulator and field adjustable flow limiter
- ANSI 125 and ANSI 250 bodies and flanges
- Full stroke regardless of maximum flow setting
- Maximum flow preset is easily field adjustable
- 2-1/2-, 3-, 4-, 5-, and 6-inch (65, 80, 100, 125, and 150 mm)
- ANSI Class IV leakage (0.01%)
- Pressure test (P/T) points
- Can be equipped with SAX, SAV, or SQV electromotoric actuators