This product requires certification to purchase.

320 sq in. Embedded Single Post Grill

Pilot Rock

EC-26/S Series 320 sq in. Embedded Single Post Grill

  • Fast #
  • Part #REC26SB2
  • Item #7951907
  • Manufacturer Part #EC-26/S B2
5 out of 5 Customer Rating
Brand image
Pilot Rock

EC-26/S Series 320 sq in. Embedded Single Post Grill

  • Fast #
  • Part #REC26SB2
  • Item #7951907
  • Manufacturer Part #EC-26/S B2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Heavy gauge welded steel fabrication. No rivets.
  • 360 degree firebox rotation on theft proof swivel.
  • Single level cooking grate tips up for easy access to fire grate.
  • Covered grill keeps in smoke and heat. 4 draft vents control fire.
  • This is the same charcoal grill made for state and national parks and campgrounds.
  • Made in the USA since 1959.
  • Requires Certification

Documents

Dimensions & Measurements
Weight
137 lb
Characteristics & Features
Collection
EC-26/S Series
Material
Steel
Warranty & Product Information
ADA Compliant
No