144 oz.Pine Scent Multi-Surface Cleaner (Pack of 3)
This product has been replaced by
Manufacturer Part #CLO60606CT
144 oz.Pine Scent Multi-Surface Cleaner (Pack of 3)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All purpose cleaner: Pine-Sol® all purpose cleaner in a Lavender clean scent cleans and deodorizes floors, industrial kitchens, restroom facilities and more; packaging may vary
- Safe on surfaces: Pine-Sol® concentrate cleaner removes tough messes on indoor and outdoor surfaces including appliances, outdoor furniture, garbage cans, showers, toilets, counters and sinks
- Concentrated cleaner: Concentrated formula can be diluted to deliver 72 gallons of effective cleaning product for heavy cleaning and light touch ups with the long lasting fresh scent of lavender
- Multi-surface cleaner: Pine Sol® powers through tough dirt, grease and grime on a wide variety of surfaces, leaving only a sparkle and the fresh scent of clean behind
- Great for commercial use: From CloroxPro™, Pine-Sol® is ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
- Kills COVID-19 virus
- Disinfects and kills 99.9% of germs
- 1 pine-scented dilutable cleaner
Specifications
- Application:
- Commercial, Restaurants, Schools, Hard Surface, Non-porous Surfaces
- Color Finish Name:
- Clear
- Height:
- 13
- Length:
- 19-1/2
- Package Quantity:
- Pack of 3
- Product Type:
- Disinfectant, Multi-Surface Cleaner
- Size:
- 144 oz
- Weight:
- 29.9
- Width:
- 6-81/100