80 oz. Concentrated Original
80 oz. Concentrated Original
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This 2X concentrated formula makes ready-to-use cleaning solution, for more cleaning power per drop.
- Fight germs with a cleaner that disinfects both neat and diluted when used as directed on hard nonporous surfaces.
- This multipurpose cleaner cleans without leaving a sticky residue and is safe for use on stainless steel, vinyl, laminate, linoleum, chrome and more.
- Cuts through tough grease, grime, dirt and soap scum while leaving behind a classic fresh scent for your toughest messes.
- One bottle of reduces plastic waste by 30% compared to previous Pine-Sol® 144 oz bottle.
Documents
Specifications
- Application:
- Disinfectant Cleaner
- Color Finish Name:
- Brown
- Depth:
- 10-5/8
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4-7/10
- Length:
- 10-5/8
- Material:
- Plastic
- Product Type:
- Disinfectant Cleaner
- Size:
- 80 oz
- Type:
- CLO60606EA
- UPC:
- 044600606064
- Weight:
- 5.5
- Width:
- 4-7/10