1/2 in. IPS or Sweat Two Handle Roman Tub Valve Set
1/2 in. IPS or Sweat Two Handle Roman Tub Valve Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1/2 in IPS or sweat connections
- Quick mount connector
- Deck or ledge mount
- Ceramic disc cartridge
- Three-hole 8 in - 16 in installation
- Brass plug
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Type:
- PP1131B
- UPC:
- 763439848840