CCY 1.75 3F H/SHWR KIT W/ SLDBR BN SLDBR MNT
Accent CCY 1.75 3F H/SHWR KIT W/ SLDBR BN SLDBR MNT
Product Details
Product Details
- Included Components: Multi function hand shower with 3 spray settings; 60" compatible shower hose; 24" slide bar included; Matching wall supply included
- Covered under Pioneer Faucets' limited lifetime warranty
- Coordinates with products from the Accent line
- Constructed of brass for long lasting durability and dependability
- Slide bar features and adjustable bracket
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Hand shower comes equipped with 3 distinct functions
- ADA compliant
- All hardware required for installation is included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Accent
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.75
- Height:
- 10-1/4
- Hose Included:
- Yes
- Hose Length:
- 60
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Type:
- OP4440BN
- UPC:
- 763439861801
- WaterSense Labeled:
- No
- Width:
- 4-1/8