Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)
Accent Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Pioneer Faucets' limited lifetime warranty and a 10-year commercial warranty
- Constructed of metal ensuring durability and dependability
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Coordinates with products from the Accent line seamlessly
- Multi function shower head
- Designed to easily install with standard U.S. plumbing connections
- ADA compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Pressure Balance
- Collection:
- Accent
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 4
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- Trim Only:
- Yes
- Type:
- OT2352BN
- UPC:
- 763439863133
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 3-19/50