This product requires certification to purchase.

Two Handle Kitchen Faucet in PVD Brushed Nickel

Pioneer Industries

Americana Two Handle Kitchen Faucet in PVD Brushed Nickel

  • Fast #
  • Part #P2AM401BN
  • Item #9678642
  • Manufacturer Part #2AM401-BN
3.9 out of 5 Customer Rating
Brand image
Pioneer Industries

Americana Two Handle Kitchen Faucet in PVD Brushed Nickel

  • Fast #
  • Part #P2AM401BN
  • Item #9678642
  • Manufacturer Part #2AM401-BN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal lever handles
  • Spout swivel 360°
  • 8-11/16" reach, 10-1/4" from deck to aerator
  • Ceramic disc cartridges
  • 2-hole installation
  • Brass side spray assembly with quick connect
  • Easy-install 30" flex supply lines with 3/8" connections
  • With 1.5 gpm flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Americana
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Connection Size:
9/16 in
Faucet Height:
13-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
10-1/4 in
Spout Reach:
8-11/16 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
763439596598