Single Handle Monoblock Bathroom Sink Faucet in Matte Black
i2 Series Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lever handle
- 4-3/4 in reach, 2-1/2 in from deck to aerator
- Ceramic disc cartridge
- One-hole installation
- Brass pop-up drain assembly
- Easy install 18 in flex supply lines with 3/8 in connections
- 1.2 gpm flow rate
- Single lever handle controls the flow and temperature of water
- Faucet includes ceramic disc valve
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- i2 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-5/8
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-5/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- PipeTubing Size:
- 19-1/4
- Spout Height:
- 2-1/2
- Spout Reach:
- 4-3/4
- Spout Type:
- Fixed
- Trim Only:
- No
- Type:
- PL6052MB
- UPC:
- 763439861726
- WaterSense Labeled:
- Yes