This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Pioneer Industries

i2 Series Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #OT2374MB
  • Item #9975294
  • Manufacturer Part #T-2374-MB
3.2 out of 5 Customer Rating
Brand image
Pioneer Industries

i2 Series Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #OT2374MB
  • Item #9975294
  • Manufacturer Part #T-2374-MB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lever handle, faceplate
  • Ceramic disc cartridge with temperature limit cap
  • Single function 6 in square showerhead, arm and flange
  • Extended combo 1/2 in IPS/slip-on diverter tub spout with escutcheon
  • With 1.75 gpm flow rate
  • For use with V-2300B or V-2400B Series valves
  • Designed to easily install with standard U.S. plumbing connections
  • ADA compliant
  • Covered under Olympia's limited lifetime warranty
  • Coordinates with products from the i2 line seamlessly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
i2 Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-3/4
Escutcheon Width:
6-3/4
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
7-5/16
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
7-3/8
Tub Spout Type:
Diverter
Type:
PT2374MB
UPC:
763439868664
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes