This product requires certification to purchase.

L-6000-BN 1-HOLE INSTALLATION SINGLE HANDLE LAVATORY FAUCET IN PVD BRUSHED NICKEL

Pioneer Industries

i4 L-6000-BN 1-HOLE INSTALLATION SINGLE HANDLE LAVATORY FAUCET IN PVD BRUSHED NICKEL

  • Fast #
  • Part #OL6000BN
  • Item #9975210
  • Manufacturer Part #L-6000-BN
4 out of 5 Customer Rating
Brand image
Pioneer Industries

i4 L-6000-BN 1-HOLE INSTALLATION SINGLE HANDLE LAVATORY FAUCET IN PVD BRUSHED NICKEL

  • Fast #
  • Part #OL6000BN
  • Item #9975210
  • Manufacturer Part #L-6000-BN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5 in reach, 4-3/4 in from deck to aerator
  • 1-hole installation
  • 50/50 pop-up drain assembly
  • Easy install 18 in flex supply lines with 3/8 in connections
  • Deck mounted installation - single hole faucet mounts directly to sink or countertop
  • Single lever handle controls the flow and temperature of water
  • Faucet includes ceramic disc valve
  • Complies with ADA standards
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
i4
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
6-5/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Spout Height:
4-3/4 in
Spout Reach:
5 in
Supply Lines Included:
Yes
Trim Only:
No
UPC:
763439871374
WaterSense Labeled:
No