This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Pioneer Industries

Motegi Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #P3MT170MB
  • Item #9678741
  • Manufacturer Part #3MT170-MB
3.9 out of 5 Customer Rating
Brand image
Pioneer Industries

Motegi Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #P3MT170MB
  • Item #9678741
  • Manufacturer Part #3MT170-MB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal lever handle
  • Straight spout
  • 3-3/4" reach, 2-7/8" from deck to aerator
  • Ceramic disc cartridge with temperature limit cap
  • 1-hole installation
  • Brass pop-up drain assembly
  • Easy-Install 18" flex supply lines with 3/8" connections
  • With 1.2 gpm flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Motegi
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
4-3/4 in
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-1/8 in
Spout Reach:
3-5/8 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UPC:
763439624703
WaterSense Labeled:
Yes