This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Pioneer Industries

Motegi Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #P3MT180
  • Item #9678676
  • Manufacturer Part #3MT180
4.6 out of 5 Customer Rating
Brand image
Pioneer Industries

Motegi Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #P3MT180
  • Item #9678676
  • Manufacturer Part #3MT180
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal lever handle
  • Gooseneck spout swivel 90°
  • 5-1/2" reach, 8-1/2" from deck to aerator
  • Ceramic disc cartridge with temperature limit cap
  • 1-hole installation
  • Brass pop-up drain assembly
  • Easy-install 18” flex supply lines with 3/8” connections
  • With 1.2 gpm flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Motegi
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
12-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
8-7/16 in
Spout Reach:
5-1/2 in
Spout Swivel:
90°
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes
Trim Only:
No
UPC:
763439601964
WaterSense Labeled:
Yes