Round Closed Towel Ring in Polished Chrome
Round Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed screw installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4 in
- Hardware Included:
- Yes
- Height:
- 6-7/8 in
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 763439633316
- Width:
- 6-1/8 in