This product requires certification to purchase.

Single Handle Bathroom Sink Faucet

Pioneer Industries

Single Handle Bathroom Sink Faucet

  • Fast #
  • Part #P3MT160BG
  • Item #9930405
  • Manufacturer Part #3MT160-BG
3.7 out of 5 Customer Rating
Brand image
Pioneer Industries

Single Handle Bathroom Sink Faucet

  • Fast #
  • Part #P3MT160BG
  • Item #9930405
  • Manufacturer Part #3MT160-BG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bent nose spout
  • 5-5/8 in reach, 1-3/4 in from deck to aerator
  • Ceramic disc cartridge with temperature limit cap
  • 1 or 3-hole 4 in installation with deck cover plate
  • Brass pop-up drain assembly
  • Easy install 18 in flex supply lines with 3/8 in connections
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
3/8 in
Faucet Height
3-3/4 in
Flow Rate
1.2 gpm
Handle Length (in)
4-3/4 in
Height
6-1/8 in
Length
7-1/8 in
Maximum Deck Thickness
1-1/4 in
Number of Pieces
1 Piece
Spout Height
1-7/8 in
Spout Reach
5-3/4 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372, ANSI A117.1
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
P3MT160BG
WaterSense Labeled
Yes
UPC
763439633002