This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Pioneer Industries

Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #P2MT270MB
  • Item #9975163
  • Manufacturer Part #2MT270-MB
4.7 out of 5 Customer Rating
Brand image
Pioneer Industries

Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #P2MT270MB
  • Item #9975163
  • Manufacturer Part #2MT270-MB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
UPC:
763439629791