Single Handle Tub/Shower Pressure Balancing Valve
Single Handle Tub/Shower Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Covered under Pioneer Faucets' limited lifetime warranty
- Constructed of Brass
Documents
Specifications
- Connection Type:
- NPT
- Faucet Valve Type:
- Pressure Balancing
- Type:
- PV2400B
- UPC:
- 763439862570
- Valve Body Material:
- Brass
- Valve Type:
- Tub & Shower Rough-In Valve