This product requires certification to purchase.

OLYMPIA V-2500B VALVE SINGLE HANDLE TUB/SHOWER PRESSURE BALANCING VALVE WITH BUILT-IN 2 WAY DIVERTER

Pioneer Industries

V-25 Series OLYMPIA V-2500B VALVE SINGLE HANDLE TUB/SHOWER PRESSURE BALANCING VALVE WITH BUILT-IN 2 WAY DIVERTER

  • Fast #
  • Part #OV2500B
  • Item #9975367
  • Manufacturer Part #V-2500B
4.3 out of 5 Customer Rating
Brand image
Pioneer Industries

V-25 Series OLYMPIA V-2500B VALVE SINGLE HANDLE TUB/SHOWER PRESSURE BALANCING VALVE WITH BUILT-IN 2 WAY DIVERTER

  • Fast #
  • Part #OV2500B
  • Item #9975367
  • Manufacturer Part #V-2500B
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combo CXC and IPS inlet and outlets
  • Pressure balancing two way diverter cartridge
  • Brass inlet stops with backflow preventers
  • Stainless steel mounting bracket
  • Square mud guard with leveler allows right angle cuts
  • Thin or thick wall-mounting
  • Back-to-back installation
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
Collection:
V-25 Series
Faucet Valve Type:
Pressure Balancing
Flow Rate:
6.4 gpm
Height:
5-1/4 in
Pressure - Maximum:
100 psi
UPC:
763439869722
Valve Body Material:
Brass
Valve Size:
1/2 in
Width:
5-9/16 in