2X/3X Size Polyester Safety Vest in Hi-Viz Lime Yellow
2X/3X Size Polyester Safety Vest in Hi-Viz Lime Yellow
Product Details
Product Details
- Breathable polyester mesh
- Dual sized
- 2 in silver reflective tape
- Zipper closure
- 1 chest pocket
- Available in hi-vis lime yellow and hi-vis orange
Documents
Specifications
- ANSI:
- ANSI Type R Class 2
- Application:
- Road, Construction, Industrial
- Clothing Size:
- 2XL/3XL
- Color Finish Name:
- Hi-Viz Lime Yellow
- Height:
- 28-9/10
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 104
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 616314220517
- Width:
- 56-7/10